Learn More
Ansell Edmont™ Fabric Brown Over Sleeves
Welder sleeve made of Kevlar™ fabric – combined with an internal cotton layer. These make the sleeve lightweight and breathable while providing protection from the high heat of flying molten particles and sparks.
Brand: Ansell Edmont™ 59416
318.26 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.64700kg
Description
- Heat and cut resistant protective sleeve for welders
- Protection from high heat and flying molten particles and sparks
- Lightweight and breathable due to the internal cotton layer
Specifications
Cut and sewn | |
Dupont™ Kevlar™ aramid fibers | |
No | |
66 cm |
Welder Sleeve | |
Brown | |
EN 388, 407, CE 0493 |