missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ AIR FFP2 Face Masks
Provides protection against dust, mist, fume.
Marca: Moldex™ 310501
Code : 04
Dettagli aggiuntivi : Weight : 0.37800kg
Descrizione
- FFP2 Mask with pleated filter technology: 260% more filter surface area
- Significantly reduced breathing resistance
- High filter capacity, longer usage time
- Available in two sizes
- DuraMesh™: strong and durable structure, keeps mask in shape
- ActivForm™: no nose clip needed
- Comfortable nose seal
- Loop strap with clip for quick, simple and safe on and off
- Tested and certified to EN 149:2001+A1:2009
- Protection level: FFP2 NR D
- FFP2: 10 x Workplace Exposure Limit
- NR [non reusable]: Disposable FFP. Comfortable and durable throughout the whole shift.
- D: These masks have passed the optional Dolomite clogging test. Better breathing resistance for longer.
Specifica
General Purpose Face Mask | |
Medium/Large | |
DuraMesh™: Strong and Durable Structure, Keeps the Mask in Shape | |
Single-use | |
Respiratory Protection, Prevent Particles (droplets) | |
Airborne Contaminants, Reduced Breathing Resistance |
White | |
EN 149:2001 + A1:2009 | |
AIR FFP Face Mask, Respiratory Protection, Single use only | |
2.6 | |
Loop strap, High filter, Ventex valve |