missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Face Shield V4E
Click to view available options
Frame Color: Green
Description
- Green polycarbonate visor
- Thickness: 1.0 mm
- Temperature range: -40°C to +100°C
- Face shields are designed to fit 3M™ Hard Hats
- The visor meets the requirement for low energy impact protective shields
- Optical class 1 visor, low energy impact, F
Specifications
Thickness (Metric) | 1.0 mm |
Frame Color | Green |
Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'