missing translation for 'onlineSavingsMsg'
Learn More

BD FACS™ Shutdown Solution

Used with FACS™ flow cytometer systems. BD™ FACS™ Shutdown Solution rinses system components to remove cleaning solution residue. It provides a more thorough rinsing than plain distilled water. Provided in a bulk container for frequent use.

Brand:  BD 334224

Product Code. 15845798

  • £129.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

To ensure consistent instrument functioning, always clean and rinse the instrument before turning it off at the end of the day and immediately after running viscous samples or dyes, such as propidium iodide (PI), acridine orange or thiazole orange.

  • Melting point: 0°C
  • Boiling point: 100°C
  • Vapor pressure at 20°C: 23 hPa
  • Density at 20°C: 1 g/cm3
  • Soluble in Water
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Liquid
Water (99.79%), 2-Phenoxyethanol (0.20%), Sodium benzoate (0.01%)
Rinsing solution
5 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BD FACS™ Shutdown Solution > Volume: 5L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.