missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Fahrenheit™ Anti-Fog Safety Goggles
72.20 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Description
- Soft, crystal-clear PVC frame goggles with a wide support area all around the face to enhance comfort.
- Specific channel on the side of the frame to accommodate the temple of prescription frames.
- Model fits well with prescription glasses.
- Nylon elastic strap which is easily adjustable thanks to a buckle system and to a pivoting strap attachment mechanism.
- Indirect ventilation system to protect against liquid droplets and large dust particles.
- Anti-Scratch and Anti-Fog coating for increased durability and improved vision.
Specifications
Certifications/Compliance | CE Approved , EN 166: 2001 |
Lens Coating | Anti-fog, Scratch-resistant |
Product Type | Safety Goggles |
For Use With (Application) | Construction, food industry |
Frame Color | Clear |
Ventilation Details | Indirect Vented |
Material | PVC |
Lens Material | Polycarbonate |
Frame Type | Soft Frame |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'