missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ 15 mL Conical Centrifuge Tubes
BIOPHARMA

Product Code. 10468502 Shop All Corning Products
Click to view available options
Packaging:
Bulk
Bulk, Includes 1 Rack
Rack
Material:
Polypropylene
Polystyrene
Max. RCF:
12,000 x g
1800 x g
Unit Size:
Pack of 500

Product Code. 10468502

Brand: Falcon™ 352099

Only null left
Add to basket
Edge
Add to basket

Includes

Blue dome seal closures (threaded to fit Corning Falcon tubes only). 14-959-53A comes with one rack.

Tested to withstand centrifugation of 12,000 RCF (polypropylene) or 1,800 RCF (polystyrene) in a fully supported rotor with room temperature water. Falcon™ 15mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.

  • Meet bioanalytical-grade requirements and provide unsurpassed performance in critical research applications
  • Unique double threaded cap design reducing cross threading and leakage
  • Easy-to-read graduations
  • Consistent biological and physical properties
  • Ideal for long-term cryogenic storage of specimens at -80°C (polypropylene tubes)

The most dependable tube in the lab

Falcon conical tubes are easy-to-use, high quality tools to protect your precious samples. State-of-the-art design and manufacturing create tubes engineered to provide high strength, wide temperature stability, and to perform in your critical applications. They will protect your valuable samples during centrifugation, vortexing, and long term storage in the freezer. To meet this intense challenge, Falcon tubes are designed for:

  • High strength: State-of-the-art mold design, coupled with advanced resin selection, create tube walls that are engineered to perform under high-stress situations
  • Nonpyrogenicity: Tested to less than 0.1 EU/mL
  • Nontoxicity: Resins are selected via an intense array of U.S. Pharmacopoeia (USP) toxicity tests
  • Low protein binding: Corning engineers and scientists are continually searching for materials and processes that minimize labware-induced interference, such as protein binding
  • Quality packaging: Falcon tubes, in addition to offering bioanalytical-grade performance, use medical-style packaging to better assure sterile presentation. The conical tubes are packaged in convenient reusable racks or compact environmentally-friendly bulk packs.

Order Info

Available in bags or recyclable polystyrene racks.

Compliance

Manufactured under ISO 9001:2000 standard and FDA Quality System Regulation in Chapter 1, Title 21, Section 820 of CFR. Class I Medical Device.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001:2000, FDA, CFR
Closure Material Polyethylene
Closure Color Blue
Diameter (English) Outside 0.7 in.
Color Clear
Capacity (Metric) 15 mL
Material Polystyrene
For Use With Cell centrifugation (pelleting bacterial cells, separation by density gradients); Molecular biology (purification and precipitation of nucleic acids), Sample storage (stable 4° to 60°C); Centrifugation of precipitates
No. per Case 500
No. per Pack 50
Packaging Rack
Sterility Sterile
Shape Conical
Length (Metric) 120 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Closure Type Dome Seal Screw Cap
Writing Area White Marking Spot
Diameter (Metric) 17 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 1800 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.