missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ 15 mL Conical Centrifuge Tubes
Tested to withstand centrifugation of 12,000 RCF (polypropylene) or 1,800 RCF (polystyrene) in a fully supported rotor with room temperature water. Falcon™ 15mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.
£120.14 - £183.01
Specifications
Certifications/Compliance | ISO 9001:2000, FDA, CFR |
---|---|
Closure Color | Blue |
Diameter (English) Outside | 0.7 in. |
Color | Clear |
Capacity (Metric) | 15 mL |
Includes: Blue dome seal closures (threaded to fit Corning Falcon tubes only). 14-959-53A comes with one rack.
Product Code | Brand | Material | Max. RCF | Packaging | For Use With | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Max. RCF | Packaging | For Use With | Price | Quantity & Availability | ||
11507411
|
Falcon™
352196 |
Polypropylene | 12,000 x g | Bulk, includes one rack | Cell centrifugation (pelleting bacterial cells, separation by density gradients); Molecular biology (purification and precipitation of nucleic acids), Sample storage (stable -80° to +121°C); Centrifugation of precipitates |
£120.14
Pack of 500 |
In Stock
Log in to see stock. |
||
10263041
|
Falcon™
352095 |
Polystyrene | 1800 x g | Bulk | Cell centrifugation (pelleting bacterial cells, separation by density gradients); Molecular biology (purification and precipitation of nucleic acids), Sample storage (stable 4° to 60°C); Centrifugation of precipitates |
£160.14
Pack of 500 |
In Stock
Log in to see stock. |
||
10773501
|
Falcon™
352096 |
Polypropylene | 12,000 x g | Bulk | Cell centrifugation (pelleting bacterial cells, separation by density gradients); Molecular biology (purification and precipitation of nucleic acids), Sample storage (stable -80° to +121°C); Centrifugation of precipitates |
£177.04
Pack of 500 |
In Stock
Log in to see stock. |
||
10468502
|
Falcon™
352099 |
Polystyrene | 1800 x g | Rack | Cell centrifugation (pelleting bacterial cells, separation by density gradients); Molecular biology (purification and precipitation of nucleic acids), Sample storage (stable 4° to 60°C); Centrifugation of precipitates |
£183.01
Pack of 500 |
In Stock
Log in to see stock. |
||
10136120
|
Falcon™
352097 |
Polypropylene | 12,000 x g | Rack | Cell centrifugation (pelleting bacterial cells, separation by density gradients); Molecular biology (purification and precipitation of nucleic acids), Sample storage (stable -80° to +121°C); Centrifugation of precipitates |
£175.38
Pack of 500 |
In Stock
Log in to see stock. |
||
Description
- Meet bioanalytical-grade requirements and provide unsurpassed performance in critical research applications
- Unique double threaded cap design reducing cross threading and leakage
- Easy-to-read graduations
- Consistent biological and physical properties
- Ideal for long-term cryogenic storage of specimens at -80°C (polypropylene tubes)
The most dependable tube in the lab
Falcon conical tubes are easy-to-use, high quality tools to protect your precious samples. State-of-the-art design and manufacturing create tubes engineered to provide high strength, wide temperature stability, and to perform in your critical applications. They will protect your valuable samples during centrifugation, vortexing, and long term storage in the freezer. To meet this intense challenge, Falcon tubes are designed for:- High strength: State-of-the-art mold design, coupled with advanced resin selection, create tube walls that are engineered to perform under high-stress situations.
- Nonpyrogenicity: Tested to less than 0.1 EU/mL.
- Nontoxicity: Resins are selected via an intense array of U.S. Pharmacopoeia (USP) toxicity tests.
- Low protein binding: Corning engineers and scientists are continually searching for materials and processes that minimize labware-induced interference, such as protein binding.
- Quality packaging: Falcon tubes, in addition to offering bioanalytical-grade performance, use medical-style packaging to better assure sterile presentation. The conical tubes are packaged in convenient reusable racks or compact environmentally-friendly bulk packs.
Order Info
Available in bags or recyclable polystyrene racks.
Compliance
Manufactured under ISO 9001:2000 standard and FDA Quality System Regulation in Chapter 1, Title 21, Section 820 of CFR. Class I Medical Device.
Specifications
ISO 9001:2000, FDA, CFR | |
0.7 in. | |
15 mL | |
Sterile | |
120 mm | |
Conical | |
17 mm | |
Centrifuge Tube |
Blue | |
Clear | |
500 | |
Conical | |
0.507 oz. | |
White Marking Spot | |
Yes |