missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ 50 mL High Clarity Conical Centrifuge Tubes
GREENER_CHOICEBIOPHARMA

Product Code. 10203001 Shop All Corning Products
missing translation for 'orderingAttributeHoverText'
Packaging:
Bag
Rack
Max. RCF:
16,000 x g
missing translation for 'unitSize'
Pack of 500

Product Code. 10203001

missing translation for 'mfr': Falcon™ 352098

Only null left
Add to basket
Edge
Add to basket

Includes

Blue 33mm polyethylene flat-top screw caps (threaded to fit Corning Falcon tubes only).

Tested to withstand centrifugation of 16,000 RCF in a fully supported rotor with room temperature water. Falcon 50mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.

Suitable for molecular biology applications including concentrating bacteria for DNA isolation, purification and precipitation of nucleic acids; sample storage (ambient temperature to -80°C); and centrifugation of precipitates. 

  • Hydrophobic, biologically inert surface for good cell or protein recovery
  • Dark blue graduations in 5mL increments
  • White writing area resists solvents
  • Irradiated for sterility

 Clarified Polypropylene

  • Resistant to alcohols and mild organic solvents (not recommended for extraction procedures)
  • Translucent wall for easy viewing
  • Stable from -80°C to +121°C (-112°F to +250°F)
  • Withstand centrifugal forces to 16,000 x g RCF

 

Order Info

Available in bags or recyclable polystyrene racks of 25, cases of 500.

Compliance

Manufactured under ISO 9001: 2000 standard and FDA Quality System Regulation in Chapter 1, Title 21, Section 820 of CFR.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001:2000, FDA, CFR
Closure Color Blue
Diameter (English) Outside 1.2 in.
Color Clear
Capacity (Metric) 50 mL
Material Polypropylene
For Use With For DNA isolation, purification and precipitation of nucleic Acids, cell centrifugation applications
No. per Case 500
Packaging Rack
Sterility Sterile
Shape Conical
Length (Metric) 115 mm
Capacity (English) 1.69 oz.
Bottom Shape Conical
Writing Area White Marking Spot
Diameter (Metric) 30 mm
Product Type Centrifuge Tube
Max. RCF 16,000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.