Learn More
Falcon™ 50 mL High Clarity Conical Centrifuge Tubes
Tested to withstand centrifugation of 16,000 RCF in a fully supported rotor with room temperature water. Falcon 50mL Conical Centrifuge Tubes are ideal for cell centrifugation; pelleting; separation by density gradients.
£187.03 - £209.07
Specifications
Certifications/Compliance | ISO 9001:2000, FDA, CFR |
---|---|
Closure Color | Blue |
Diameter (English) Outside | 1.2 in. |
Color | Clear |
Capacity (Metric) | 50 mL |
Includes: Blue 33mm polyethylene flat-top screw caps (threaded to fit Corning Falcon tubes only).
Product Code | Brand | Material | Max. RCF | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Max. RCF | Packaging | Price | Quantity & Availability | |||
10788561
|
Falcon™
352070 |
Polypropylene | 16,000 x g | Bag |
£187.03
Pack of 500 |
In Stock
Log in to see stock. |
|||
10203001
|
Falcon™
352098 |
Polypropylene | 16,000 x g | Rack |
£209.07
Pack of 500 |
In Stock
Log in to see stock. |
|||
12716688
|
Falcon™
352098 |
Polypropylene | 16,000 x g | Rack | N/A | ||||
Description
Suitable for molecular biology applications including concentrating bacteria for DNA isolation, purification and precipitation of nucleic acids; sample storage (ambient temperature to -80°C); and centrifugation of precipitates.
- Hydrophobic, biologically inert surface for good cell or protein recovery
- Dark blue graduations in 5mL increments
- White writing area resists solvents
- Irradiated for sterility
Clarified Polypropylene
- Resistant to alcohols and mild organic solvents (not recommended for extraction procedures)
- Translucent wall for easy viewing
- Stable from -80°C to +121°C (-112°F to +250°F)
- Withstand centrifugal forces to 16,000 x g RCF
Order Info
Available in bags or recyclable polystyrene racks of 25, cases of 500.
Compliance
Manufactured under ISO 9001: 2000 standard and FDA Quality System Regulation in Chapter 1, Title 21, Section 820 of CFR.
Specifications
ISO 9001:2000, FDA, CFR | |
1.2 in. | |
50 mL | |
For DNA isolation, purification and precipitation of nucleic Acids, cell centrifugation applications | |
Sterile | |
115 mm | |
Conical | |
30 mm | |
16,000 x g |
Blue | |
Clear | |
Polypropylene | |
500 | |
Conical | |
1.69 oz. | |
White Marking Spot | |
Centrifuge Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.