missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate

Color: Black, Clear Bottom; Sterility: Sterile; Lid: With Lid

Brand:  Falcon™ 353219

Product Code. 10088612

  • £310.50 / Pack of 32
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
  • Opaque walls prevent well-to-well cross-talk.
  • Optically clear flat bottom permits direct microscopic viewing.
  • Crystal-grade virgin polystyrene
  • Sterilized by gamma irradiation
  • Nonpyrogenic
  • Non-treated polystyrene, standard tissue culture (TC), and Corning™ Primaria surface treatments available
  • Convenient, peel-open medical-style packaging for individual product presentation
  • Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
  • Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates

Order Info

Eight per pack; case of 32.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Standard
0.32 cm2
8/Pk., 32/Cs.
Black, Clear Bottom
Automation systems
96
Sterile
Flat Bottom (F-well)
32/Cs.
32/Cs.
With Lid
8 x 12
TC-Treated
Imaging Plate
Polystyrene
25 to 340 μL
Cell Culture
Supports primary, stem, neuronal, mesenchymal, hepatocyte and endothelial cells
8/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.