missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Bacteriological Petri Dishes with Lid

Tienda Corning Productos


missing translation for 'orderingAttributeHoverText'
Diameter (Metric):
35 mm
60 mm
100 mm
150 mm
Height (Metric):
10 mm
15 mm
Culture Area:
11.78 cm2
151 cm2
21.29 cm2
56.5 cm2
missing translation for 'unitSize'
Pack of 100
Pack of 500
Descripción
These bacteriological Petri dishes are not tissue culture treated for cell attachment; for applications where cell attachment is not desired. Made from crystal-grade polystyrene for optical clarity. Surface is hydrophobic.
- Durable construction for stable dish manipulation
- Crystal-grade, virgin polystyrene for optical clarity
- Sterile
- Dimensions listed (diameter x height)
Especificaciones
Especificaciones
| Culture Area | 11.78 cm2 |
| Disposable | Single-use |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Surface Treatment | Non-treated |
| Type | Cell Culture Petri Dish |
| No. per Case | 500/Cs. |
| No. per Pack | 20/Pk. |
| Height (Metric) | 10 mm |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido