missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Bacteriological Petri Dishes with Lid
GREENER_CHOICEBIOPHARMA

Product Code. p-88668 Shop All Corning Products
Click to view available options
Diameter (Metric):
35 mm
60 mm
100 mm
150 mm
Height (Metric):
10 mm
15 mm
Culture Area:
11.78 cm2
151 cm2
21.29 cm2
56.5 cm2
Unit Size:
Pack of 100
Pack of 500

Product Code. 10390961

Brand: Falcon™ 351008

Only null left
Add to basket
Edge
Add to basket

Manufactured from crystal-grade polystyrene for optical clarity. Falcon™ Bacteriological Petri Dishes are not tissue culture treated for cell attachment for applications where cell attachment is not desired. The surface is hydrophobic.

These bacteriological Petri dishes are not tissue culture treated for cell attachment; for applications where cell attachment is not desired. Made from crystal-grade polystyrene for optical clarity. Surface is hydrophobic.

  • Durable construction for stable dish manipulation
  • Crystal-grade, virgin polystyrene for optical clarity
  • Sterile
  • Dimensions listed (diameter x height)
TRUSTED_SUSTAINABILITY

Specifications

Culture Area 11.78 cm2
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Non-treated
Type Cell Culture Petri Dish
No. per Case 500/Cs.
No. per Pack 20/Pk.
Height (Metric) 10 mm
Diameter (Metric) 35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.