missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Cell Culture Inserts: For Use With 12-Well Plates
Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types
Brand: Falcon™ 353494
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12, and 24 well
- A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Order Info
Individually packaged in color-coded, peel-open medical-style packaging
Specifica
0.9 cm2 | |
1.0 x 108 (HD) | |
Translucent Membranes | |
10.5 mm | |
48/Cs. | |
TC-Treated | |
12 |
PET | |
0.4 μm | |
12 Well Plate | |
1/Pk. | |
TC-Treated | |
Sterile |