missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Cell Culture Inserts
Use with 24-well plates. Falcon™ Cell Culture Inserts (cell culture on permeable supports) results in greater morphological and/or physiological differentiation of many cell types.
Brand: Falcon™ 353097
273.87 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
Description
- Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12, and 24 well
- A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Order Info
Individually packaged in color-coded, peel-open medical-style packaging
Specifications
Transparent | |
PET | |
8 μm | |
24 Well Plate | |
8/Pk. | |
TC-Treated | |
Sterile |
0.3 cm2 | |
6±2 x 104 pores/cm2 | |
Membrane | |
6.4 mm | |
48/Cs. | |
TC-Treated | |
24 |