missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Culture Inserts

Use with 24-well plates. Falcon™ Cell Culture Inserts (cell culture on permeable supports) results in greater morphological and/or physiological differentiation of many cell types.

Brand:  Falcon™ 353492

Code : 66

Additional Details : Weight : 0.18000kg

 View more versions of this product

Product Code. 10718502

  • £348.75 / Pack of 48
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

  • Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
  • Low protein binding PET membrane
  • Sterilized by gamma irradiation
  • A wide variety of configurations including 6, 12, and 24 well
  • A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
  • Packed in individual blister packs, 48 inserts/case
  • Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
  • Innovative hanging design facilitates pipetting and allows for co-culture
Specifications

Specifications

Translucent
PET
3 μm
24 Well Plate
8/Pk.
TC-Treated
Sterile
0.3 cm2
2.0±0.2 x 105 pores/cm2
Membrane
6.4 mm
48/Cs.
TC-Treated
24
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers