missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Culture Inserts: For Use With 6-Well Plates

Cell culture on permeable supports results in greater morphological and/or physiological differentiation of many cell types

Brand:  Falcon™ 353090

Code : 66

Additional Details : Weight : 0.35550kg

 View more versions of this product

Product Code. 10380291

  • £403.24 / Pack of 48
In Stock
to see stock.
Add to basket

Description

Description

  • Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
  • Low protein binding PET membrane
  • Sterilized by gamma irradiation
  • A wide variety of configurations including 6, 12, and 24 well
  • A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
  • Packed in individual blister packs, 48 inserts/case
  • Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
  • Innovative hanging design facilitates pipetting and allows for co-culture

Order Info

Individually packaged in color-coded, peel-open medical-style packaging

Specifications

Specifications

4.2 cm2
1.6 x 106 pores/cm2
Transparent Membrane
23.1 mm
48/Cs.
TC-Treated
6
PET
0.4 μm
6 Well Plate
6/Pk.
TC-Treated
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers