missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Cell Scrapers
GREENER_CHOICEBIOPHARMA

Product Code. 10069170 Shop All Corning Products
Click to view available options
Length (Metric) Handle:
18 cm
25 cm
40 cm
Length (Metric) Blade:
1.8 cm
3 cm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10069170

Brand: Falcon™ 353087

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to provide maximum accessibility to growth surfaces. Falcon™ Cell Scrapers provide superior scraping ability with dishes, plates, and flasks.

  • The improved Falcon Cell Scrapers have been thoughtfully designed to provide maximum accessibility to the growth surfaces in a variety of culture vessels
  • Cross-ribbed polystyrene handle provides greater rigidity to ensure better control while scraping cells
  • Flexibility of the joint between the blade and handle improves ease of access into the neck of a flask or roller bottle Highly compliant thermoplastic elastomer (TPE) blade pivots to provide multiple angles to remove cells from the entire growth surface
  • Available in four sizes—choose the blade and handle length to best accommodate your needs
  • Supplied individually in peel-open, medical-style packaging for sterile presentation

Order Info

Presterilized and individually wrapped in peel-open, medical-style packaging

TRUSTED_SUSTAINABILITY

Specifications

Length (English) Blade 1.18 in.
Length (Metric) Blade 3 cm
For Use With (Equipment) For a variety of cell culture vessels, increased efficiency in culture dishes and 75 cm&Sup2; Flask
Length (English) Handle 16.5 in.
Length (Metric) Handle 40 cm
No. per Pack 1/Pk.
No. per Case 100/Cs.
Product Type Cell Scraper
Includes Compliant TPE blade and rigid, cross-ribbed polystyrene handle
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.