Learn More
Falcon™ Cell Strainers
Rapidly isolates primary cells to consistently obtain a uniform single-cell suspension from tissues. Falcon™ Cell Strainers are easy to use and ideal for use with stem cells and primary cells.
Marque: Falcon™ 352360
Code : 66
Informations supplémentaires : Weight : 0.29700kg
Description
- A faster and easier alternative to gauze filtration in procedures involving dissociation of cells from either clumps or primary tissues
- Consistently obtain a more uniform single-cell suspension
- Three nylon mesh pore sizes for optimal performance in a variety of applications
- Sterilized and conveniently accessible in individual packaging
- Extended lip on strainer enables aseptic handling with forceps
- Strainers are made of a strong nylon mesh with 40, 70, or 100 μm pores that are evenly spaced for consistent results
- Molded color-coded polypropylene frame with tab enables easy handling
Features
Sterile- Individually packaged
Spécification
Nylon | |
Yellow | |
Extended lip on strainer, polypropylene frame with tab | |
Cell Strainer | |
Conical Tubes, 50 mL Falcon |
Yes | |
Designed for rapidly isolating primary cells to consistently obtain a uniform single cell suspension from tissues | |
Polypropylene | |
Sterile | |
100 μm |