missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Chambered Cell Culture Slides
Packaged in disposable incubation trays. Falcon™ Chambered Cell Culture Slides are ideal for in situ DNA amplification/hybridization, tissue and tumor typing/pathology, or any study requiring a small, accessible culture area.
£163.34 - £578.39
Specifications
Type | Cell Culture Slide |
---|---|
For Use With (Application) | In situ DNA amplification or hybridization, tissue and tumor typing or pathology, or any study requiring a small, accessible culture area |
Includes | Handled polystyrene lid, safety removal tool |
Sterility | Sterile |
Includes: Handled polystyrene lid, safety removal tool
Product Code | Brand | Culture Area | Wells | No. per Case | Volume (Metric) Working | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Culture Area | Wells | No. per Case | Volume (Metric) Working | Price | Quantity & Availability | ||
10162861
|
Falcon™
354108 |
0.7 cm2 | 8 | 96 | 0.7 to 0.8 mL |
£578.39
Pack of 96 |
In Stock
Log in to see stock. |
||
10693472
|
Falcon™
354104 |
1.7 cm2 | 4 | 96 | 1 to 1.5 mL |
£578.39
Pack of 96 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||
10384501
|
Falcon™
354114 |
1.7 cm2 | 4 | 24 | 1 to 1.5 mL |
£163.34
Pack of 24 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||
10364551
|
Falcon™
354118 |
0.7 cm2 | 8 | 24 | 0.7 to 0.8 mL |
£166.75
Pack of 24 |
In Stock
Log in to see stock. |
||
Description
- Simplify analysis: culture, fix, stain and examine your samples under a microscope without cell transfer
- Polystyrene chamber affixed to a specially cleaned and triple-rinsed glass microscope slide (25 × 75mm)
- Safety Removal Tool separates wells from slide; gasket remains with plastic vessel, prevents cross-contamination and doesn't interfere with further processing
- Sterile
- Culture up to 8 different conditions on a single glass microscope slide
- Numeric labeling; 4-well, and 8-well formats available
Order Info
Available with 1, 2, 4, or 8 wells, numbered for easy identification. Supplied with handled polystyrene lid. Packaged in disposable incubation trays. Each tray holds 12 slides.
Specifications
Cell Culture Slide | |
In situ DNA amplification or hybridization, tissue and tumor typing or pathology, or any study requiring a small, accessible culture area | |
Handled polystyrene lid, safety removal tool | |
Sterile |