Learn More
Falcon™ Polystyrene Aspirating Pipets, Without Graduations



Manufactured from polystyrene as a safer alternative to glass Pasteur pipets. Falcon™ Disposable Aspirating Pipets are ideal for tissue culture usage or any non-toxic solution that requires aliquoted or aspirating/dispensing in a sterile environment.
Brand: Falcon™ 357558
48.38 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- Sterile, polystyrene, non-plugged, non-graduated pipets
- Safer alternative to glass Pasteur pipets
- Can be used for all vacuum-aspirating procedures
- Noncytotoxic, nonpyrogenic tested to less than 0.1 EU/mL
- Individually packaged in thermoformed paper-plastic wrap to ensure sterile presentation
Order Info
All sizes come individually wrapped, 200 per case

Specifications
Class I Medical | |
Polystyrene | |
For tissue culture usage or any non-toxic solution that requires aliquot or aspirating, dispensing in a sterile environment | |
Aspirating Pipet |
Aspirating | |
Sterile | |
2 mL | |
Single-use |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Your input is important to us. Please complete this form to provide feedback related to the content on this product.