missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Polystyrene Aspirating Pipets, Without Graduations



Manufactured from polystyrene as a safer alternative to glass Pasteur pipets. Falcon™ Disposable Aspirating Pipets are ideal for tissue culture usage or any non-toxic solution that requires aliquoted or aspirating/dispensing in a sterile environment.
£52.85 - £60.81
Specifications
Certifications/Compliance | Class I Medical |
---|---|
Description | Aspirating |
Material | Polystyrene |
Sterility | Sterile |
For Use With (Application) | For tissue culture usage or any non-toxic solution that requires aliquot or aspirating, dispensing in a sterile environment |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
10248470
![]() ![]() |
Falcon™
357558 |
2 mL |
£52.85
Pack of 200 |
In Stock
Log in to see stock. ![]() |
||||||
10635611
![]() ![]() |
Falcon™
357501 |
5 mL |
£60.81
Pack of 200 |
In Stock
Log in to see stock. |
||||||
Description
- Sterile, polystyrene, non-plugged, non-graduated pipets
- Safer alternative to glass Pasteur pipets
- Can be used for all vacuum-aspirating procedures
- Noncytotoxic, nonpyrogenic tested to less than 0.1 EU/mL
- Individually packaged in thermoformed paper-plastic wrap to ensure sterile presentation
Order Info
All sizes come individually wrapped, 200 per case
Specifications
Class I Medical | |
Polystyrene | |
For tissue culture usage or any non-toxic solution that requires aliquot or aspirating, dispensing in a sterile environment | |
Single-use |
Aspirating | |
Sterile | |
Aspirating Pipet |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Falcon™ Polystyrene Aspirating Pipets, Without Graduations