missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Disposable Polystyrene Serological Pipets, Sterile
GREENER_CHOICEBIOPHARMA

Product Code. 10683282 Shop All Corning Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Graduations:
0.01 mL
0.1 mL
0.25 mL
0.5 mL
1 mL
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 50
This item is not returnable. View return policy

Product Code. 10683282

Brand: Falcon™ 357535

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Disposable Polystyrene Serological Pipets are individually wrapped.

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3%
Aspirator Plug Yes
Certifications/Compliance Non-pyrogenic, ISO 9001: 2000, FDA, 820 CFR
Coefficient of Variation 1.5%
Material Polystyrene
Sterility Sterile
For Use With (Application) For tissue culture usage or any non toxic solution
Graduated Yes
Graduations 0.5 mL
Negative Graduations 11 mL
Quantity 200/Cs.
Tip Style Standard
Tolerance ±2%
Packaging Type Individually Wrapped, Paper-Plastic
Volume (English) 0.84 oz.
Color Purple
Volume (Metric) 25 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.