Learn More
Falcon™ Disposable Polystyrene Serological Pipets, Sterile



Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Disposable Polystyrene Serological Pipets are individually wrapped.
£75.90 - £401.00
Specifications
Accuracy | ±3% |
---|---|
Aspirator Plug | Yes |
Certifications/Compliance | Non-pyrogenic, ISO 9001: 2000, FDA, 820 CFR |
Coefficient of Variation | 1.5% |
Material | Polystyrene |
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | |||||
10058840
![]() |
Falcon™
357521 |
1 mL | 0.01 mL |
£219.89
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||||
10189950
![]() ![]() |
Falcon™
357507 |
2 mL | 0.01 mL |
£246.97
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10468312
![]() ![]() |
Falcon™
357543 |
5 mL | 0.1 mL |
£77.55
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||||
10282371
![]() ![]() |
Falcon™
357551 |
10 mL | 0.1 mL |
£75.90
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||||
10701942
![]() ![]() |
Falcon™
357525 |
25 mL | 0.25 mL |
£141.16
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||||
10683282
![]() ![]() |
Falcon™
357535 |
25 mL | 0.5 mL |
£146.68
Pack of 200 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
|||||
10282441
![]() ![]() |
Falcon™
357550 |
50 mL | 1 mL |
£160.39
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
10386931
![]() ![]() |
Falcon™
357600 |
100 mL | 1 mL |
£401.00
Pack of 50 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||||
Description
- Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
- Sterile
- RNase-/DNase-free
- Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
- BSE/TSE-free
- Negative graduations for extra capacity
- Reverse graduations (except 1 mL)
- Color-coded package and markings for ease of identification
- Polyester plug to help prevent overfill
- Accurate ±2% at full volume (excluding 1 and 2 mL)
Graduation alignment system
The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.
Specifications
±3% | |
Non-pyrogenic, ISO 9001: 2000, FDA, 820 CFR | |
Polystyrene | |
Standard | |
Serological Pipet |
Yes | |
1.5% | |
Yes | |
±2% | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.