missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ In Vitro Fertilization Plasticware
Falcon™ IVF plasticware for manipulation and observation of ova and embryos. Design features a sterile, flat, optically clear, single use device.
£81.81 - £642.50
Product Code | Brand | Type | Culture Area | Surface Treatment | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Culture Area | Surface Treatment | Quantity | Price | Quantity & Availability | ||
10674052
|
Falcon™
353654 |
17 x 11 mm Four-well Plate | 1.39 cm2 | TC-Treated | 1/pk, 100/cs | ||||
10011081
|
Falcon™
353653 |
60 x 15 mm One-well Dish | 2.89 cm2 | TC-Treated | 20/pk, 500/cs | ||||
13404059
|
Falcon™
353655 |
50 x 9 mm Low-wall Dish | 19 cm2 | Not TC-Treated | 4/pk, 100/cs | ||||
10729471
|
Falcon™
353652 |
60 x 15 mm Round Dish | 21.29 cm2 | TC-Treated | 20/pk, 500/cs | ||||
Description
Note: The lids of the Falcon™ IVF Products are not certified nonembryotoxic.
- Pre-tested plasticware for in vitro fertilization (IVF)
- CE marked to the Medical Device Directive 93/42/EEC
- Manufactured in accordance with FDA Quality System Regulation
- US FDA-cleared Class II medical device
- Nonembryotoxic, Nonpyrogenic, Noncytotoxic
- Tissue culture (TC)-treated for a consistent hydrophilic surface
- Low-wall dish is not TC-treated (not wettable) for optimal media droplet consistency
- Sterilized by gamma irradiation (SAL 10-6)
- Flat dish bottoms for distortion-free optics
- Packaged in peel-open, medical-style packaging, Multi-unit bags have reseal tabs
Specifications
Polystyrene | |
Sterile |