Learn More
Falcon™ Round-Bottom Polypropylene Test Tubes With Cap



Manufactured from polypropylene for excellent chemical and thermal resistance. Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.
Brand: Falcon™ 352059
94.92 GBP valid until 2025-04-30
Use promo code "24223" to get your promotional price.
Description
- Widely used and referenced in laboratory protocols
- Dual position snap-cap prevents sample loss with ease of handling
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352002 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability
- Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
- Medical-style packaging materials
- 3,000 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- 17 x 100 mm tubes have blue printed graduations and white writing patch
- Tube dimensions and volumes are approximate
Order Info
Snap caps also available separately

Specifications
Natural | |
Clear | |
14 mL | |
Polypropylene | |
Snap cap, writing patch | |
Sterile | |
17 mm | |
Test Tube |
Polyethylene | |
3000 x G | |
100 mm | |
Single-use | |
25/Pk.; 500/Cs. | |
Yes | |
Snap Cap |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24223Expires: 2025-04-30
Days
5Hours
2Minutes
49Seconds
26New Offer Save Up to 65%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.