missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Round-Bottom Polypropylene Test Tubes With Cap



Manufactured from polypropylene for excellent chemical and thermal resistance. Falcon™Round-Bottom Polypropylene Tubes are tested to withstand 3000 x g centrifugation.
£107.90 - £147.04
Specifications
Closure Color | Natural |
---|---|
Closure Material | Polyethylene |
Color | Clear |
Description | 3000 x G |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Packaging | Price | Quantity & Availability | |||||
10384641
![]() ![]() |
Falcon™
352006 |
14 mL | 100 mm | Individually wrapped |
£147.04
Pack of 500 |
In Stock
Log in to see stock. |
|||||
10314791
![]() |
Falcon™
352063 |
5 mL | 75 mm | 25/Pk.; 500/Cs. |
£122.36
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
10110101
![]() ![]() |
Falcon™
352059 |
14 mL | 100 mm | 25/Pk.; 500/Cs. |
£128.50
Pack of 500 |
In Stock
Log in to see stock. ![]() |
|||||
12338749
![]() |
Falcon™
352059 |
14 mL | 100 mm | 25/Pk.; 500/Cs. | N/A | ||||||
Description
- Widely used and referenced in laboratory protocols
- Dual position snap-cap prevents sample loss with ease of handling
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352002 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability
- Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
- Medical-style packaging materials
- 3,000 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- 17 x 100 mm tubes have blue printed graduations and white writing patch
- Tube dimensions and volumes are approximate
Order Info
Snap caps also available separately
Specifications
Natural | |
Clear | |
Polypropylene | |
Sterile | |
Test Tube |
Polyethylene | |
3000 x G | |
Single-use | |
Snap Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Falcon™ Round-Bottom Polypropylene Test Tubes With Cap