Learn More
Falcon™ Round-Bottom Polystyrene Test Tubes



Constructed of optically clear polystyrene for easy viewing of sample. Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.
Brand: Falcon™ 352008
86.13 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Widely used and referenced in laboratory protocols
- Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)
The foundation for consistent research results
- Provide reliable containment of laboratory fluid samples
- Polystyrene tubes are best suited for procedures requiring high optical clarity
- Medical-style packaging materials
- 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
- Tube dimensions and volumes are approximate

Specifications
Clear | |
5 mL | |
Polystyrene | |
Bulk, 1000/Cs. | |
No | |
Not Included |
1400 x G | |
75 mm | |
Single-use | |
Non-sterile | |
12 mm | |
Test Tube |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Sonderangebote
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
-
Corning Matrigel
,
Corning Biocoat
,
Corning CoolProduct
,
Corning Media Tech
,
Corning
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.