missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Round-Bottom Polystyrene Test Tubes
BIOPHARMA

Product Code. 10579511 Shop All Corning Products
5 mL, Not Included, Sterile, 1000/Cs., Pack of 1000
Click to view available options
Capacity (Metric):
5 mL
8 mL
14 mL
16 mL
19 mL
Closure Type:
Not Included
Screw Cap
Snap Cap
Sterility:
Non-sterile
Sterile
Packaging:
1000/Cs.
Bag of 125, 1000/Cs.
Bag of 25, 500/Cs.
Bulk, 1000/Cs.
Individually wrapped, 500/Cs.
Unit Size:
Pack of 1000
Pack of 500

Product Code. 10579511

Brand: Falcon™ 352052

Only undefined left
Only undefined left
Add to basket
Edge
Add to basket

Constructed of optically clear polystyrene for easy viewing of sample. Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.

  • Widely used and referenced in laboratory protocols
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)

The foundation for consistent research results

  • Provide reliable containment of laboratory fluid samples
  • Polystyrene tubes are best suited for procedures requiring high optical clarity
  • Medical-style packaging materials
  • 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
  • Tube dimensions and volumes are approximate
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Description 1400 x G
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polystyrene
Disposable Single-use
Packaging 1000/Cs.
Sterility Sterile
Graduated No
Diameter (Metric) 12 mm
Closure Type Not Included
Product Type Test Tube
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Product Code
Lot Number19525162 Certificate TypeCertificate of Compliance Date06/11/2025 Product Code352052
Lot Number17725014 Certificate TypeCertificate of Quality Date30/09/2025 Product Code352052
Lot Number16025206 Certificate TypeCertificate of Quality Date30/09/2025 Product Code352052
Lot Number13825010 Certificate TypeCertificate of Quality Date30/09/2025 Product Code352052
Lot Number07625077 Certificate TypeCertificate of Quality Date30/09/2025 Product Code352052
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Falcon™ Round-Bottom Polystyrene Test Tubes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.