missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Round-Bottom Polystyrene Test Tubes
GREENER_CHOICEBIOPHARMA

Product Code. 10694331 Shop All Corning Products
Click to view available options
Capacity (Metric):
5 mL
8 mL
14 mL
16 mL
19 mL
Closure Type:
Not Included
Screw Cap
Snap Cap
Sterility:
Non-sterile
Sterile
Packaging:
1000/Cs.
Bag of 125, 1000/Cs.
Bag of 25, 500/Cs.
Bulk, 1000/Cs.
Individually wrapped, 500/Cs.
Unit Size:
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 10694331

Brand: Falcon™ 352045

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of optically clear polystyrene for easy viewing of sample. Falcon™ Round-Bottom Polystyrene Tubes are widely used and referenced in laboratory protocols.

  • Widely used and referenced in laboratory protocols
  • Dual position snap-cap prevents sample loss with ease of handling
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/mL (Cat. No. 352008 nonsterile)

The foundation for consistent research results

  • Provide reliable containment of laboratory fluid samples
  • Polystyrene tubes are best suited for procedures requiring high optical clarity
  • Dual-position snap caps, heavier gauge walls, and unique construction provide a secure, positive seal
  • Medical-style packaging materials
  • 1,400 RCF rating (RCF claims refer to Relative Centrifugal Force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0°C may have lower RCF ratings.)
  • Tube dimensions and volumes are approximate
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Color Clear
Description 1400 x G
Capacity (Metric) 19 mL
Length (Metric) 150 mm
Material Polystyrene
Disposable Single-use
Includes Screw cap
Packaging Individually wrapped, 500/Cs.
Sterility Sterile
Graduated No
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Type Test Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.