missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Polystyrene Serological Pipets, Sterile
Shop All Corning Products

Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.25 mL
0.5 mL
1 mL
Negative Graduations:
0.4 mL
0.8 mL
2.5 mL
3 mL
7 mL
10 mL
11 mL
Color:
Black
Blue
Green
Purple
Red
Yellow
missing translation for 'unitSize'
Pack of 100
Pack of 1000
Pack of 200
Description
- Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
- Sterile
- RNase-/DNase-free
- Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
- BSE/TSE-free
- Negative graduations for extra capacity
- Reverse graduations (except 1 mL)
- Color-coded package and markings for ease of identification
- Polyester plug to help prevent overfill
- Accurate ±2% at full volume (excluding 1 and 2 mL)
Graduation alignment system
The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.
Compliance
Calibrated To Deliver/Blow Out
Specifications
Specifications
| Coefficient of Variation | 1.5% |
| Material | Polystyrene |
| Graduated | Yes |
| Graduations | 0.5 mL |
| Negative Graduations | 11 mL |
| Tip Style | Standard |
| Packaging Type | Individually Wrapped |
| Volume (English) | 0.84 oz. |
| Color | Purple |
| Volume (Metric) | 25 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering