missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polystyrene Serological Pipets, Sterile
GREENER_CHOICEBIOPHARMA

Product Code. p-163576 Shop All Corning Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.25 mL
0.5 mL
1 mL
Negative Graduations:
0.4 mL
0.8 mL
2.5 mL
3 mL
7 mL
10 mL
11 mL
Color:
Black
Blue
Green
Purple
Red
Yellow
Unit Size:
Pack of 100
Pack of 1000
Pack of 200

Product Code. 10024420

Brand: Falcon™ 356525

Only null left
Add to basket
Edge
Add to basket

Features exceptionally crisp, dark, easy-to-read printing with reverse and negative graduations. Falcon™ Serological Pipets are individually wrapped in Advantage™ all-plastic thermoformed package.

  • Polystyrene, disposable pipets for tissue culture, bacteriological, and research applications
  • Sterile
  • RNase-/DNase-free
  • Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/mL
  • BSE/TSE-free
  • Negative graduations for extra capacity
  • Reverse graduations (except 1 mL)
  • Color-coded package and markings for ease of identification
  • Polyester plug to help prevent overfill
  • Accurate ±2% at full volume (excluding 1 and 2 mL)

Graduation alignment system

The pipet graduation alignment system is a fast and simple way to bring graduations to your line of sight. Simply pop open or peel back the top of the pipet package and line up the pipettor before completely removing the pipet from its wrapping. When you remove the pipet from its package, the graduations should face you every time.

Compliance

Calibrated To Deliver/Blow Out

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3%
Aspirator Plug Yes
Coefficient of Variation 1.5%
Material Polystyrene
Graduated Yes
Graduations 0.25 mL
Negative Graduations 7 mL
Tip Style Standard
Packaging Type Individually Wrapped
Volume (English) 0.84 oz.
Color Purple
Volume (Metric) 25 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.