Learn More
Falcon™ Polystyrene Microplates



Constructed of crystal grade virgin polystyrene for optimum visibility. Falcon™ Polystyrene Microplates are available with tissue culture-treated and nontreated surfaces.
Brand: Falcon™ 353047
130.04 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Versatility of plate colors to suit various detection methods
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Growth area and volume are nominal

Specifications
4 x 6 | |
Yes | |
Flat | |
Clear | |
Polystyrene | |
Sterile | |
Cell Culture Plate | |
24 | |
50/Cs. | |
Individually Wrapped | |
50/Cs. |
Clear | |
Polystyrene | |
3.5 mL | |
2 cm2 | |
Rectangular | |
Cell Culture | |
1.5 to 2.2 mL | |
Lid | |
1/Pk. | |
1 μm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.