Learn More
Falcon™ Polystyrene Microplates
Constructed of crystal grade virgin polystyrene for optimum visibility. Falcon™ Polystyrene Microplates are available with tissue culture-treated and nontreated surfaces.
Brand: Falcon™ 351143
Code : 66
Additional Details : Weight : 5.32970kg
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Choose tissue culture-treated or nontreated surfaces
- Nontreated growth surface is more hydrophobic than tissue culture surface and is similiar to the surface of a bacteriological Petri dish
- Sterilized by gamma irradiation
- Lid design permits stable stacking on benchtop or in incubator
- All plates (except 08-772-2A and 08-772-16) have patented “labyrinth” lid that reduces evaporation of media from wells, minimizes the risk of contamination
- Deep skirt and serrated edge permit a firmer grip for plate manipulation
- Exceptional optical clarity allows for visualization of all cell monolayers
- Frosted writing ends provide clear writing area for quick identification
- All plates and lids are suitable for both manual and automated handling
Specifications
3 x 4 | |
Closure Included | |
Flat | |
Clear | |
Polystyrene | |
Sterile | |
Cell Culture Plate | |
12 | |
Individually Wrapped |
Clear | |
Polystyrene | |
6 mL | |
3.8 sq. cm | |
Rectangular | |
Non-treated | |
1.5 to 2.2 mL | |
Lid | |
50/Cs. |