missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polystyrene Microplates
GREENER_CHOICEBIOPHARMA

Constructed of crystal grade virgin polystyrene for optimum visibility. Falcon™ Polystyrene Microplates are available with tissue culture-treated and nontreated surfaces.

Brand:  Falcon™ 351178

135.96 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.


Product Code. 10199391

  • £162.90 / Pack of 50
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.

  • Choose tissue culture-treated or nontreated surfaces
  • Nontreated growth surface is more hydrophobic than tissue culture surface and is similiar to the surface of a bacteriological Petri dish
  • Sterilized by gamma irradiation
  • Lid design permits stable stacking on benchtop or in incubator
  • All plates (except 08-772-2A and 08-772-16) have patented “labyrinth” lid that reduces evaporation of media from wells, minimizes the risk of contamination
  • Deep skirt and serrated edge permit a firmer grip for plate manipulation
  • Exceptional optical clarity allows for visualization of all cell monolayers
  • Frosted writing ends provide clear writing area for quick identification
  • All plates and lids are suitable for both manual and automated handling

TRUSTED_SUSTAINABILITY
Specifications

Specifications

6 x 8
Closure Included
Flat
Clear
Polystyrene
Sterile
Cell Culture Plate
48
Individually Wrapped
Clear
Polystyrene
1.4 mL
0.75 sq. cm
Rectangular
Non-treated
1.5 to 2.2 mL
Lid
50/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers