missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Tissue Culture Treated Flasks

Manufactured from optically clear virgin polystyrene for easy viewing of sample or cells. Falcon™ Tissue Culture Treated Flasks features vacuum-gas plasma tissue culture treatment to ensure consistent growth surface.

Brand:  Falcon™ 353139

Code : 66

Additional Details : Weight : 6.65000kg

 View more versions of this product

Product Code. 10446421

  • £245.15 / Pack of 30
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

  • Secure stacking provides stability from accidental tips or spills
  • Nonpyrogenic tested to less than 0.1 EU/ mL
  • Volumetric graduations and writing patch
  • Growth area and volume are nominal
Specifications

Specifications

27.05 oz.
800 mL
For enhanced cell attachment and growth
30/Cs.
Rectangular
Sterile
Plug Seal
Polyethylene
Polystyrene
Canted
5/Pk.
TC-Treated
Rectangular
225 cm2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.