missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Tissue Culture Treated Flasks

Shop All Corning Products


missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
25 mL
50 mL
70 mL
250 mL
600 mL
750 mL
800 mL
Culture Area:
12.5 cm2
150 cm2
175 cm2
225 cm2
25 cm²
25 cm2
75 cm²
75 cm2
Closure Type:
Plug Seal
Vented
Neck Style:
Canted
Straight
missing translation for 'unitSize'
Pack of 100
Pack of 200
Pack of 30
Pack of 40
Pack of 60
Description
- Secure stacking provides stability from accidental tips or spills
- Nonpyrogenic tested to less than 0.1 EU/ mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange
- Growth area and volume are nominal
Specifications
Specifications
| Capacity (English) | 20.2 oz. |
| Closure Material | Polyethylene |
| Capacity (Metric) | 600 mL |
| Material | Polystyrene |
| For Use With (Application) | For enhanced cell attachment and growth |
| Neck Style | Canted |
| No. per Case | 40/Cs. |
| No. per Pack | 5/Pk. |
| Shape | Rectangular |
| Surface Coating | TC-Treated |
| Show More |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction