missing translation for 'onlineSavingsMsg'
Learn More

Pohli™ Fall Protection Packaging (FSP / D)

Fall protection packaging (FSP / D) includes 48mm wide fabric straps with 2 sewn-on handles and tamper-evident closure.

Brand:  Pohli™ 030481490

Product Code. 15831418

  • £141.00 / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 25L Combination packaging (UN) 6 PH 1/X/250
  • White
  • Cylindrical glass balloon
  • Thread DIN 70 tamper-evident, type FSP/D
  • 48 mm wide fabric straps with 2 sewn-on handles
  • Easily screwed DIN 70 black tamper-evident closure (Lupolen 4261 A)
  • 2,0 mm EPE liner inserts with 0,2 mm PTFE lamination
  • Green tamper-evident ring (PP)
  • 6,8 kg/piece
Specifications

Specifications

Fall protection packaging
DIN 70 black tamper-evident closure (Lupolen 4261 A), 2,0 mm EPE liner inserts with 0,2 mm PTFE lamination
FSP / D
Flint Glass, Foamed Polystyrene
370 x 370 x 670 mm
6.8 kg
25 L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Due to glass disease it may happen that the carboys have inside a crust on the surface. Humidity during storage causes salts to hydrate and leach out of the glass. Upon a reduction of relative humidity, these hydrated salts can then form a crust on the surface. These salts are sodium carbonate, calcium carbonate and silicon dioxide. Therefore we recommend to wash the carboys before filling.