missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Centrifuge Tubes, Sterile
GREENER_CHOICEBIOPHARMA

Product Code. p-3663675 Shop All Corning Products
Click to view available options
Capacity (Metric):
15 mL
50 mL
250 mL
500 mL
Max. RCF:
12,000 x g
15,500 x g
3000 x g
6000 x g
Closure Type:
CentriStar
Not Included
Plug
Unit Size:
Pack of 102
Pack of 36
Pack of 500
This item is not returnable. View return policy

Product Code. 11323785

Brand: Corning™ 431470

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from clear polypropylene for superior chemical resistance. Corning™ Polypropylene Centrifuge Tubes are an ideal solution for centrifuge needs.

  • Corning centrifuge tubes feature black printed graduations and a large white marking spot.
  • Available with your choice of cap styles: the advanced Corning CentriStarTM cap or the original plug seal cap.
  • Sterile. RNase-/DNase-free.
  • Nonpyrogenic.
  • 95 kPA (14 psi) pressure tested – plug seal cap only.


PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase-free
Diameter (English) Outside 0.7 in.
Color Clear
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
No. per Case 500
No. per Pack 25
Packaging Bulk Packed, No Rack
Sterility Sterile
Shape Conical
Length (Metric) 118 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Closure Type Not Included
Closure Included No
Writing Area Large White Marking Area
Diameter (Metric) 17.5 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 12,000 x g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.