Learn More
Eppendorf™ Tubes™ with Snap Cap 5.0 mL - Microtube

Eppendorf Tubes™ with snap caps are your ideal choice when working with medium-sized sample volumes (0.5 mL to 5.0 mL). Designed for user-friendly handling, broad temperature ranges, centrifugation safety (up to 25,000 x g), and sample recovery.
£49.49 - £157.66
Specifications
Closure Material | Polypropylene |
---|---|
Capacity (Metric) | 5 mL |
Material | Polypropylene |
Autoclavable | Autoclavable |
Shape | Cylindrical |
Product Code | Brand | Packaging | Purity or Quality Grade | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Purity or Quality Grade | Color | Price | Quantity & Availability | ||||
15138344
![]() |
Eppendorf™
0030119460 |
2 Bags x 100 Tubes | PCR Clean | Clear |
£49.49
Pack of 200 |
In Stock
Log in to see stock. ![]() |
||||
15188344
![]() |
Eppendorf™
0030119380 |
4 Bags x 100 Tubes | PCR Clean | Clear |
£157.66
1 set |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||
15260506
![]() |
Eppendorf™
0030119452 |
2 Bags x 100 Tubes | PCR Clean | Amber |
£56.28
Pack of 200 |
In Stock
Log in to see stock. |
||||
15675357
![]() |
Eppendorf™
0030119606 |
4 Bags x 50 Tubes | Forensic DNA Grade | Clear |
£56.07
Pack of 200 |
In Stock
Log in to see stock. |
||||
15148344
![]() |
Eppendorf™
0030119487 |
10 Bags x 20 Tubes | Sterile | Clear |
£52.51
Pack of 200 |
In Stock
Log in to see stock. ![]() |
||||
15158344
![]() |
Eppendorf™
0030119479 |
Individually Wrapped | Biopur™ | Clear |
£54.61
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||
Description
Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.
- Ideal for working with medium-sized sample volumes ranging from 0.5 mL to 5.0 mL.
- Designed for ease of use and user-friendly handling during sample preparation and processing.
- Suitable for a wide range of temperatures, ensuring adaptability to various experimental conditions.
- Provides reliable safety during centrifugation with a maximum rating of up to 25,000 x g.
- Specifically designed to enhance sample recovery, preserving the integrity of your samples.
- Available in Eppendorf Quality, PCR Clean, Biopur™, Sterile, and Forensic DNA Grade quality for tested purity.
- Free of plasticizers, biocides or mold release agents.
Specifications
Polypropylene | |
Polypropylene | |
Cylindrical | |
Snap Cap | |
25,000 x g |
5 mL | |
Autoclavable | |
Conical | |
17 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.