missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bulk Beads
GREENER_CHOICE

Product Code. p-6484279 Shop All Fisherbrand Products
Click to view available options
Particle Size:
1.4 mm
2.38 mm
2.8 mm
Unit Size:
1 pack

Product Code. 15515809

Only null left
Add to basket
Edge
Add to basket

For use with Bead Mill 4 and 24 Homogenizers

  • Fill up to 500 x 2mL sample tubes
  • Sample tubes not included
TRUSTED_SUSTAINABILITY

Specifications

Product Type Beads
Particle Size 1.4 mm
Material Zirconium Ceramic Oxide
For Use With (Equipment) Bead Mill 4 and 24 Homogenizers
Packaging Quantity 325 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.