missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Crimp Neck Vial, Amber Glass
Standard vials for GC and HPLC.
£21.27 - £128.65
Specifications
Diameter (Metric) Outer | 11.6 mm |
---|---|
Material | Glass |
For Use With (Application) | GC, HPLC |
Neck Style | Crimp |
Packaging Type | CleanPack, Polypropylene Box |
Product Code | Brand | Volume (Metric) | Color | Base Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Base Style | Price | Quantity & Availability | ||||
11545884
|
Fisherbrand™
11 09 0477 |
2 mL | Amber | Flat Bottom |
£21.27
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
10678005
|
Fisherbrand™
11 09 1956 |
0.4 mL | Amber | Conical, Flat Bottom |
£128.65
Pack of 100 |
In Stock
Log in to see stock. |
||||
11525904
|
Fisherbrand™
11 09 1767 |
1.85 mL | Clear | Flat Bottom |
£49.40
Pack of 100 |
In Stock
Log in to see stock. ![]() |
||||
Description
- 11mm
- Crimp Neck
- Flat bottom
- Glass
- Amber
Specifications
11.6 mm | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
100 |
Glass | |
Crimp | |
32 mm | |
ND11 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 11mm Crimp Neck Vial, Amber Glass