missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Fast Firing Furnace

Ideal for simulation of typical fast-firing processes up to a maximum firing temperature of 1300°C. The combination of high performance, low thermal mass and powerful cooling fans provides for cycle times from cold to cold up to 35 minutes with an opening temperature of approx. 300°C.

Brand:  Nabertherm™ LS2523VN1


Additional Details : Weight : 160.00000kg

 View more versions of this product

Product Code. 17357999

  • £28378.88 / Each
Estimated Shipment: 01-10-2024
to see stock.
Add to basket

Description

Description

  • Maximum Temperature: 1300°C
  • Very compact design
  • Ceramic grid tubes as charge support
  • Floor and lid heating
  • Two-zone control, bottom and lid
  • Integrated cooling fans, programmable to speed up charge cooling including housing cooling
  • Programmable lid opening of approximately 60 mm for faster cooling without activating the fan
  • Thermocouple type S for top and bottom zone
  • Castors for easy furnace moving
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

25 L
500 x 500 x 100 mm
160 kg
Up to 1300°C
1030 x 900 x 1150 mm
3-phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers