Learn More
Labconco™ Fast-Freeze™ Flask Bottom, 750mL
Withstands extreme temperatures and high vacuum. Labconco™ Fast-Freeze™ Flask Bottom, 750mL is a replacement flask in clear borosilicate glass for use in Labconco™ drying chambers and manifolds. Cap and adapter sold separately.
Brand: Labconco™ 7542700
374.30 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Fast-Freeze Flasks withstand extreme temperatures and high vacuum
- Available in clear or amber-colored borosilicate glass
- Complete Fast-Freeze unit consists of a rubber top, glass bottom and filter paper
- Tops, bottoms and filter paper are available separately as replacement components
- Flasks attach with adapters to valve ports on Labconco™ Drying Chambers and Manifolds
- Adapters are available in borosilicate glass or stainless steel
- Flasks and Adapters are compatible with any brand freeze dryer that has 1/2 in. or 3/4 in. diameter valve ports
- Glass flasks withstand max temperature of 490°C
- Flask toppers withstand a max temperature of 450°C
Specifications
Rubber | |
750 mL | |
Labconco Drying Chambers and Manifolds | |
Bottom flask only | |
Cylindrical | |
1.0 lb (shipping) | |
Flat | |
0.5 kg (shipping) |
Clear | |
Borosilicate Glass | |
162 mm | |
Fast-Freeze Flask | |
Up to 490°C | |
Reusable | |
90.2 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
30Hours
11Minutes
38Seconds
7
Your input is important to us. Please complete this form to provide feedback related to the content on this product.