missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze Flask Bottom Only, Amber

Product Code. p-6962079 Shop All Labconco Corporation Products
Click to view available options
Capacity (Metric):
600 mL
750 mL
Diameter (English) Outer:
3.9 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16685065

Brand: Labconco™ 7542801

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used in the freeze drying process and compatible with all major brands of freeze-drying equipment. Labconco™ Fast-Freeze Flask Bottom Only, Amber is made of high-strength borosilicate glass to withstand extreme temperatures and high vacuum.

  • Features a wide mouth opening for easy loading and cleaning
  • Flat bottom reduces spills and provides better balance
  • Amber-color glass protects light-sensitive samples
  • Available in 300mL, 600mL, 750mL, and 900mL
  • Bottoms are available separately as replacement components

Specifications

Diameter (English) Outer 3.9 in.
Capacity (Metric) 600 mL
Material Borosilicate Glass
Product Type Amber Flask
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 99.1 mm
Weight (Metric) 1 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.