missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Complete Assembly

Product Code. p-6962080 Shop All Labconco Corporation Products
Click to view available options
Capacity (Metric):
300 mL
600 mL
750 mL
900 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15777912

Brand: Labconco™ 7540601

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used in the freeze drying process. Labconco™ Fast-Freeze™ Flasks, Complete Assembly is easy to handle and fast to load samples during the experiments.

  • Flasks are made of high-strength borosilicate glass which withstands high heat and deep vacuum
  • Consists of a rubber top, glass bottom and a supply of filter paper
  • Silicone rubber snap-on top to provide reliable high-vacuum seals
  • Amber color protects light-sensitive samples
  • Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
  • Wide openings for easy loading and cleaning
  • Should be filled no more than one-third of the volume so a maximum surface area is achieved
  • Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
  • Available in 300mL, 600mL, 750mL, and 900mL
  • Tops, bottoms and filter paper are available separately as replacement components

Specifications

Color Amber
Description Color: Amber
Diameter (English) Outer 4.4 in.
Diameter (Metric) Flask Top Adapter 1.9 cm
Capacity (Metric) 300 mL
Material Borosilicate Glass
Product Type Flask Kit
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 59.2 mm
Weight (Metric) 1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.