missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only

High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum

Brand:  Labconco™ 7542000

 View more versions of this product

Product Code. 10524735

  • £82.30 / Each
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket

Requires : Adapters are required to attach flasks to freeze dry valve ports
This item is not returnable. View return policy

Description

Description

High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum

  • Features a wide mouth opening to load fast and clean easily
  • Flat bottom reduces spills and provides better balance
  • Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
  • Tops, bottoms, and filter paper are available separately as replacement components
Specifications

Specifications

1.33 in.
Borosilicate Glass
7.6 cm
0.7 lb.
Wide
34 mm
40 mL
2.99 in.
Flask
Reusable
Flat
0.3 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only > 40mL; Dimensions: 34D x 76mmH

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.