Learn More
Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum
Brand: Labconco™ 7543000
339.33 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.80000kg
Requires : Adapters are required to attach flasks to freeze dry valve ports
Description
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum
- Features a wide mouth opening to load fast and clean easily
- Flat bottom reduces spills and provides better balance
- Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
- Tops, bottoms, and filter paper are available separately as replacement components
Specifications
3.55 in. | |
Borosilicate Glass | |
24 cm | |
Wide | |
90.2 mm |
1200 mL | |
9.44 in. | |
2 lb. | |
Flat | |
0.9 kg |