missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ FB70155 Pump
Oil-free piston pump. Fisherbrand™ FB70155 Pump designed for general duty laboratory applications requiring only rough vacuum or moderate pressure.
Brand: Fisherbrand™ UFB70155
214.16 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Tough, lightweight, plastic housing with integral carrying handle
- Water jet or aspirator replacement for general duties
- Lightweight, compact, portable, standard-duty operation
- Not recommended for organic, basic and acidic vapors
- DN6 hose nozzle for 6mm ID vacuum hose

Specifications
292 mbar | |
20.5 x 12 x 21.0 cm (8.7 x 4.7 x 8.2 in.) | |
FB70155 | |
191 mm | |
Pump | |
Gas Sampling |
230 V 50 Hz motor with Schuko and UK power leads | |
194 mm | |
2.3 kg | |
114 mm | |
9.21 L/min. | |
2.3 bar |
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ FB70155 Pump > FB70155 Pump
Spot an opportunity for improvement?Share a Content Correction