missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ FC Series Recirculating Cooling Baths with Air Compressor
Offers an economical solution for cooling applications. Julabo™ FC Series Recirculating Cooling Baths with Air Compressor have a compact design and fit under a lab counter.
£7725.00 - £11590.00
Specifications
Certifications/Compliance | CE |
---|---|
Temperature Range | 5°C to 40°C |
Heating Capacity | 1.2 kW |
Refrigerant | R134A |
Temperature Accuracy | ±0.2°C |
Product Code | Brand | Capacity (Metric) | Flow Rate | Cooling Capacity | Electrical Requirements | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Flow Rate | Cooling Capacity | Electrical Requirements | Price | Quantity & Availability | ||
10728481
|
Julabo™
9600063 |
8 L | 22 L/min. | 0.1kW at -10°C, 0.3kW at 5°C, 0.37kW at 10°C, 0.5kW at 20°C (Medium Ethanol) | 230 V 60 Hz 10 A |
£8300.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
10099190
|
Julabo™
9600060 |
8 L | 20 L/min. | 0.21kW at -10°C, 0.4kW at 5°C, 0.47kW at 10°C, 0.6kW at 20°C (Medium Ethanol) | 230 V 60 Hz 7 A |
£7725.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
11914828
|
Julabo™
9600126 |
8 to 11 L | 28 L/min. | 0.15kW at -10°C, 0.55kW at 5°C, 0.75kW at 10°C, 1.1kW at 20°C (Medium Ethanol) | 230 V 50 Hz |
£10510.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
10100831
|
Julabo™
9600123 |
8 to 11 L | 22 L/min. | 0.26kW at -10°C, 0.65kW at 5°C, 0.85kW at 10°C, 1.2kW at 20°C (Medium Ethanol) | 230 V 50 Hz |
£9820.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
10578551
|
Julabo™
9600163 |
11 L | 22 L/min. | 0.36kW at -10°C, 0.9kW at 5°C, 1.15kW at 10°C, 1.55kW at 20°C (Medium Ethanol) | 230 V 60 Hz 14 A |
£10970.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
11930308
|
Julabo™
9600166 |
11 L | 28 L/min. | 0.25kW at -10°C, 0.8kW at 5°C, 1.05kW at 10°C, 1.45kW at 20°C (Medium Ethanol) | 230 V 60 Hz 15 A |
£11590.00
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
Description
- Adjustable ratio for feed/return temperatures
- Easy filling system located at the front
- Activation of pump for filling
- Bright MULTI-DISPLAY (LED)
- Upper and lower temperature warning functions with interval tone
- Integrated freezing protection and dry-running protection
- Rapid and easy operation via seamless, splash-proof keypad
- Liquid level indication on the front
- Self-test, reciprocal sensor monitoring, pump motor and compressor overload protection
- Complete shut-down with audible signal in case of an alarm
- Removable venting grid for simplified removal of dust
- ATC function for simple correction of temperature variations
- RS232 interface for on-line communication (LIMS capability)
- High temperature stability
- Integrated heater with 1.2 kW capacity
- Pressure Indicator 0...1.6 bar
Specifications
CE | |
1.2 kW | |
±0.2°C | |
49 cm |
5°C to 40°C | |
R134A | |
±0.2°C |