missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ FD Series Food Portioning Scale
Brand: Ohaus™ 71210143
655.00 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
120 Hours with Rechargeable Battery | |
User-selectable external span or linearity calibration | |
Not Applicable | |
3 kg | |
0.100000 g | |
0.200000 g | |
IP43 | |
30000 | |
-10°C to +40°C | |
Pound, decimal ounce, 3/4, 1/2 and 1/4 fractional ounce, gram, kilogram, combined lb:oz display (either decimal or fractional ounces) | |
300.00 x 223.00 x 71.000 mm | |
300.00 mm | |
223.00 mm | |
71.000 mm | |
300.00 mm | |
9 VDC 0.5 A AC Wall Adapter, 100/120 VAC 50/60 Hz | |
50/60 Hz |
Lead-acid | |
NSF Listed/Certified to NSF/ANSI 169-2005 | |
Stainless steel housing and platform, up-front level indicator | |
7-segment Backlit LCD | |
4 button membrane switch | |
FD3H | |
0.2 g | |
<2 sec. | |
FD Series Food Portioning Scale | |
300.00 x 223.00 mm | |
11.80 in. | |
8.80 in. | |
2.80 in. | |
11.80 in. | |
3.6 kg | |
9/100 to 120 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction